Zoro Homepage

Trailer Tongue Box, 34"

  • Mfr # EC20402

  • Zoro # G0353709


product price: $636.95
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC20402
Zoro #
G0353709
UPC #
672078082259
Country of Origin
United States

Dimensions

Overall Width
17 in
Body Thickness
0.058 in
Overall Length
34-5/8 in
Overall Height
22 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Trailer Tongue Box,34",EC20402
Storage Capacity
4.1 cu. ft.
Truck Box Type
Trailer Tongue
Lock Type
Paddle Handles

Description

The UWS Trailer Tongue Box, 34", EC20402 is the perfect solution for organizing your truck bed. It has a sleek and modern design that fits into any style of truck. With a capacity of 4.1 cu ft, this tool box is large enough to hold all your essentials. The standard tub design makes it easy to load and unload from the bed of your truck, as well as from the lid itself. Its single lid provides access to the storage compartment from either side or end of the tool box. This black tool box is made of aluminum with a powder coating finish for extra durability and corrosion resistance. The UWS Trailer Tongue Box, 34", EC20402 is an attractive addition to any truck bed that will keep you organized and on task while you work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.