Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trck Sde Tool Box, Low, 48", TBSM-48-LP-BLK

  • Mfr # TBSM-48-LP-BLK

  • Zoro # G0354479


product price: $690.95
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Legs
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBSM-48-LP-BLK
Zoro #
G0354479
UPC #
672078082501
Country of Origin
United States

Dimensions

Overall Length
48-3/4 in
Overall Height
11-3/4 in
Body Thickness
0.058 in
Overall Width
14-3/8 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Legs
Lid Type
Single Lid
Features
Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicrosealTM Stripping To Keep Out Grime And Moisture
Item
Trck Sde Tool Box,Low,48",TBSM-48-LP-BLK
Lock Type
Push Button Lock
Storage Capacity
3 cu. ft.
Truck Box Type
Truck Side

Description

Trck Sde Tool Box,Low,48 In.,TBSM-48-LP-BLK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.