Shop UWS
See all product information
Create Account
Trnsfer Tank, L-Shape, 50 gal., TT-50-L-T-P
- Mfr # TT-50-L-T-P
- Zoro # G0354582
product price:Â
$
1,247.99
/ea
Free Shipping & Returns
Key Features
Shape
L Shape
Tank Capacity
50 gal
Length
40.50 in
Material
Aluminum
Width
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT-50-L-T-P
- Zoro #
- G0354582
- UPC #
- 672078035088
- Country of Origin
- United States
- Item
- Transfer Tank
- Shape
- L Shape
- Tank Capacity
- 50 gal
- Material
- Aluminum
- Color
- Bright Aluminum
Dimensions
- Length
- 40.50 in
- Width
- 34 in
- Height
- 26 in
Description
Trnsfer Tank,L-Shape,50 gal.,TT-50-L-T-P
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.