Shop UWS
See all product information
Create Account
Trnsfr Tank, LShpe, 75gal., TT-75-L-T-P-BLK
- Mfr # TT-75-L-T-P-BLK
- Zoro # G0357215
product price:Â
$
1,675.99
/ea
Free Shipping & Returns
Key Features
Shape
L Shape
Tank Capacity
75 gal
Color
Gloss Black Powder Coat
Material
Aluminum
Height
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT-75-L-T-P-BLK
- Zoro #
- G0357215
- UPC #
- 672078062145
- Country of Origin
- United States
- Item
- Transfer Tank
- Shape
- L Shape
- Tank Capacity
- 75 gal
- Color
- Gloss Black Powder Coat
- Material
- Aluminum
Dimensions
- Height
- 28 in
- Length
- 51.75 in
- Width
- 29 in
Description
Trnsfr Tank,LShpe,75gal.,TT-75-L-T-P-BLK
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.