Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Chest Box, 48", EC20241

  • Mfr # EC20241

  • Zoro # G0354424


product price: $711.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Body Thickness
0.058 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC20241
Zoro #
G0354424
UPC #
672078081078
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Width
24-3/4 in
Overall Height
21-1/4 in
Overall Length
47-7/8 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Utility Chest Box,48",EC20241
Truck Box Type
Chest
Lock Type
Paddle Handles
Storage Capacity
12.8 cu. ft.

Description

Utility Chest Box,48 In.,EC20241

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.