Zoro Homepage

UTV Tool Box - Polaris, UTV-59PR-MB

  • Mfr # UTV-59PR-MB

  • Zoro # G0358563


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTV-59PR-MB
Zoro #
G0358563
UPC #
672078083201
Country of Origin
United States

Dimensions

Overall Height
10-1/4 in
Overall Length
59-3/4 in
Body Thickness
0.058 in
Overall Width
12-1/4 in

Details

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
UTV Tool Box - Polaris,UTV-59PR-MB
Lock Type
Paddle Handles
Storage Capacity
3.2 cu. ft.
Truck Box Type
Crossover

Description

UTV Tool Box - Polaris,UTV-59PR-MB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.