
UNIV CASE 13/14INNO POUCH
Mfr # EVA7864
Zoro # G812093419
product price: $52.15
/eaKey Features
Material
Nylon Fabric
Minimum Screen Size Supported
13 in
Exterior Material
Ethylene Vinyl Acetate (EVA)
Rugged
Yes
Case Features
Elastic Band
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA7864
Zoro #
G812093419
UPC #
-
Country of Origin
China
Dimensions
Minimum Screen Size Supported
13 in
Maximum Screen Size Supported
14 in
Details
Item
Carrying Case
Material
Nylon Fabric
Exterior Material
Ethylene Vinyl Acetate (EVA)
Rugged
Yes
Case Features
Elastic Band
Durability
Drop Resistant, Shock Resistant
Carrying Options
Handle, Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.