Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V2 GEN 7-9 IPAD CASE - BLK

  • Mfr # SW-7923-BLK

  • Zoro # G512093351


product price: $53.65
/ea

Key Features

Width
7.5"
Height
10.3"
Material
Silicone, Polycarbonate
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation) (A2270, A2428, A2429, A2430), iPad (7th Generation) (A2197, A2200), Pencil, Logitech - Crayon
Maximum Screen Size Supported
10.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-7923-BLK
Zoro #
G512093351
UPC #
-
Country of Origin
China

Dimensions

Width
7.5"
Height
10.3"
Maximum Screen Size Supported
10.2"
Depth
0.7"

Details

Item
Case
Material
Silicone, Polycarbonate
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation) (A2270, A2428, A2429, A2430), iPad (7th Generation) (A2197, A2200), Pencil, Logitech - Crayon
Rugged
Yes
Tablet Model Compatibility
iPad (9th Generation), iPad (8th Generation), iPad (7th Generation)
Package Contents
ShockWave v2 Case for iPad Gen 7/8/9Stand
Durability
Drop Resistant, Pressure Resistant, Shock Resistant, Debris Resistant, Impact Resistant, Scratch Resistant, Impact Absorbing, Damage Resistant, Break Resistant
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.