Shop All Combination Wrench Sets
V-8 Tools
Angle Wrench Set Combo, 8mm - 23mm, 16 pcs
Mfr # 816
Zoro # G7207746
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Includes (16) Angle Wrench Set: (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 20mm, (1) 21mm, (1) 22mm, (1) 23mm
- Head Angle 30 and 60 Degrees
- Size 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm
- Features 30 and 60 Angles Allow the Use of Our Wrenches in 4 Different Positions, Shorter Design For Use in Confined Spaces
Product Information
- Brand V-8 Tools
- MFR # 816
- Zoro # G7207746
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Size | 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm |
Details
Description
The V-8 TOOLS 816 Angle Wrench Set Combo offers the convenience of having a full set of wrenches at your disposal. This wrench set features 30 and 60 degree angles, allowing you to use them in four different positions. With a total of 16 pieces, this metric wrench set has sizes ranging from 8mm to 23mm. If you're looking for quality wrenches that will help you get the job done, then the V-8 TOOLS 816 Angle Wrench Set Combo is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP 1-3/8" Diamond Hole Saw (XC-T1375)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-SS7100)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P568LX)
- V-8 TOOLS Crowfoot Wrench Set, 14 Piece 1/2" Drive (V8T7814)
- V-8 TOOLS Jumbo Metric Wrench Set, 24-32mm, 9 pcs. (819)
- V-8 TOOLS Service Wrench Set, 3/4" - 1-5/8", 15 pcs. (9215)
- V-8 TOOLS Service Wrench Set, 15 pcs. (9515)
- V-8 TOOLS Angle Wrench Set Combo, 3/8-1-1/4", 14 pcs (214)
- V-8 TOOLS Jumbo Service Wrench Set, SAE, 12 pcs. (9212)
- TEKTON Combination Wrench Set, 34-Piece (1/4-1 in., 6-24 mm) (WCB90302)
- V-8 Tools Combination Wrench Sets