Shop V-LIGHT
See all product information
Create Account
Advantus Certificate Frame - 8.50in x 11in Frame Size - Desktop - Vertical, Horizontal - Dust
- Mfr # VS4501B811
- Zoro # G123363874
product price:Â
$
11.59
/ea
Key Features
Height
11 in
Frame Color
Rosewood
Features
Dust Resistant, Debris Resistant
Orientation
Vertical, Horizontal
Mounting Style
Wall Mount; Desktop Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VS4501B811
- Zoro #
- G123363874
- UPC #
- 676090203050
- Country of Origin
- China
Dimensions
- Height
- 11 in
- Width
- 8-1/2 in
Details
- Item
- Display Frame
- Frame Color
- Rosewood
- Features
- Dust Resistant, Debris Resistant
- Orientation
- Vertical, Horizontal
- Mounting Style
- Wall Mount; Desktop Mount
- Holds
- Document, Certificate, Photo
Description
Advantus Certificate Frame - 8.50in x 11in Frame Size - Desktop - Vertical, Horizontal - Dust Resistant, Debris Resistant - Rosewood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.