Shop V-LIGHT
See all product information
Create Account
Advantus Double Matted Certificate Frame - 11in x 14in Frame Size - Vertical, Horizontal - Double
- Mfr # VS4501B114
- Zoro # G123364086
product price:Â
$
15.89
/ea
Key Features
Orientation
Vertical, Horizontal
Includes
Blank Certificate of Excellence
Width
11 in
Frame Color
Rosewood
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VS4501B114
- Zoro #
- G123364086
- UPC #
- 676090203067
- Country of Origin
- China
Dimensions
- Width
- 11 in
- Height
- 14 in
Details
- Orientation
- Vertical, Horizontal
- Includes
- Blank Certificate of Excellence
- Item
- Display Frame
- Frame Color
- Rosewood
- Features
- Dust Resistant, Double Mat, Debris Resistant
- Holds
- Document, Photo, Certificate
Description
Advantus Double Matted Certificate Frame - 11in x 14in Frame Size - Vertical, Horizontal - Double Mat, Dust Resistant, Debris Resistant - Rosewood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.