Shop V1K FILTERS
See all product information
Create Account
Output Filter, 12 in H, 8 in W
- Mfr # V1K35A01
- Zoro # G6866002
product price:Â
$
850.99
/ea
Free Shipping & Returns
Key Features
Watts Loss
130 W
Enclosure
UL Type 1
Filter Type
dV/dT
Max. HP
25 hp
Application
Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1K35A01
- Zoro #
- G6866002
- UPC #
- -
- Country of Origin
- United States
- Watts Loss
- 130 W
- Enclosure
- UL Type 1
- Filter Type
- dV/dT
- Max. HP
- 25 hp
- Item
- Output Filter
- Application
- Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
- Max. Output Amps
- 35 A
- Standards
- UL Listed
- Function
- Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Phase
- Three
- Input Voltage
- 600V AC
- Features
- Maximum Output Power
- 25 hp
- Enclosure Type
- UL Type 1
- Maximum Output Current
- 35 A
- For Use With
- Variable Frequency Drive
- Frequency
- 60 Hz
Dimensions
- Depth
- 11.5
- Width
- 8
- Height
- 12
- Overall Height
- 12 in
- Overall Width
- 8 in
- For Motor Lead Length
- 100 ft to 1000 ft
- Overall Depth
- 11.5 in
- Fits Chest Size
Description
Output Filter, UL Type 1, Filter Type dV/dT, Maximum Output Power 25 hp, 600V AC, Maximum Output Current 35 A, Watts Loss 130 W, Overall Height 12 in, Overall Width 8 in, Overall Depth 11.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.