Zoro Homepage

Output Filter, dV/dT, Open, 21A

  • Mfr # V1K21A00

  • Zoro # G7130523


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Open
Max. HP
15 hp
Height
9
Watts Loss
110 W
Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1K21A00
Zoro #
G7130523
UPC #
-
Country of Origin
United States

Dimensions

Height
9
Width
5.5
Depth
8.25
Overall Width
5.5 in
For Motor Lead Length
100 ft to 1000 ft
Overall Depth
8.25 in
Overall Height
9 in

Details

Enclosure
Open
Max. HP
15 hp
Watts Loss
110 W
Max. Output Amps
21 A
Standards
UL Listed
Function
Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
Phase
Three
Item
Output Filter
Input Voltage
600V AC
Features
Application
Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
Filter Type
dV/dT
For Use With
Variable Frequency Drive
Maximum Output Current
21 A
Maximum Output Power
15 hp
Enclosure Type
Open
Frequency
60 Hz

Description

Output Filter, Open, Filter Type dV/dT, Maximum Output Power 15 hp, 600V AC, Maximum Output Current 21 A, Watts Loss 110 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 8.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.