
V7 Rack Blank Panel 1U - 10 Pack - Rack Blank Panel 1U - 10 Pack (Discontinued)
- Mfr # RMBLANK1U10-1N
- Zoro # G610821658
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RMBLANK1U10-1N
Zoro #
G610821658
UPC #
662919091007
Country of Origin
China
Dimensions
Width
1.8 in
Depth
19 in
Height
0 in
Compatible Rack Height
1U
Details
Item
Blanking Panel
Material
Cold Rolled Steel
Includes
(40) Sets M6 Mounting Hardware
Color
Black
Compatibility
V7 19" Rack Cabinets
Device Supported
Rack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.