Zoro Homepage
This item is Discontinued.
Vaca VACA Standard Vine Shears, Hickory Handle 4714H

VACA Standard Vine Shears, Hickory Handle (Discontinued)

  • Mfr # 4714H
  • Zoro # G402696983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4714H
Zoro #
G402696983
UPC #
702399129149
Country of Origin
United States

Dimensions

Width
8.4
Overall Height (In.)
0.7
Length
20.7

Details

Weight
2.2

Description

Vaca Shears are the highest quality shears available to the professional fruit industry, designed for continuous daily use. High strength forgings and aluminum handles are lightweight and offer resistance to bending or breaking. Cut capacity 1.5”.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.