This item is Discontinued.

Vacmaster 12 gal. Wet/Dry Vac VOC1210PF

12 gal. Wet/Dry Vac (Discontinued)

  • Mfr # VOC1210PF
  • Zoro # G3429370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VOC1210PF
Zoro #
G3429370
UPC #
814953014690
Country of Origin
China

Dimensions

Width
18
Length
18
Height
22

Details

Material
Polypropylene
Color
Blue

Description

The Vacmaster VOC1210PF is a high-capacity wet/dry vac that features a rugged 12-Gal. polypropylene tank and powerful 5 peak HP motor. The balanced top handle design features onboard hose storage and power cord wrap, while the sturdy casters allow for stable mobility and on-board accessory storage. The 12 ft. power cord and 7 ft. hose ensure plenty of reach to get to those hard to reach areas around your home and workshop. This wet/dry vac also features an extra-large drain port for simple emptying and easily converts to a blower function for additional cleaning power. Included accessories are: 7 x 2.5 hose, utility nozzle, floor nozzle, crevice tool, (2) extension wands, cartridge filter, foam wet filter, and dust bag. * "Tank Size" refers to the actual tank volume, and does not reflect capacity available during operation. ** "Peak Horsepower" is a term used in the wet-dry vac industry for consumer comparison purposes. It does not denote the operational horsepower output of a wet-dry vac, but rather the horsepower output of a motor, including the motor’s inertial contribution, achieved in laboratory testing. In actual use, motors do not operate at the peak horsepower shown.
Durable high-capacity 12-Gal. polypropylene tank stands up to tough jobs
Powerful 5-peak HP motor delivers reliable cleaning power
Integrated on-board hose and power cord storage
Extra-large drain port makes emptying heavy liquids simple and easy
Casters for balanced portability
Built in on-board accessory storage
Simple conversion to blower function
Includes 7 ft. hose, utility nozzle, floor nozzle, crevice tool, (2) extension wands, cartridge filter, foam wet filter, and dust bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.