14-Gallon 6.5 Peak HP Stainless Steel Wet/Dry Vacuum

  • Mfr # VJE1412SW 0202

  • Zoro # G413770276


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Static Pressure
82 in
Tank Material
Stainless Steel
Tank Size
14 gal
Vacuum Hose Dia.
2-1/2 in
Peak Horsepower
65 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VJE1412SW 0202
Zoro #
G413770276
UPC #
810131260033
Country of Origin
China

Dimensions

Tank Size
14 gal
Vacuum Hose Dia.
2-1/2 in
Power Cord Length
22 ft
Hose Dia.
2-1/2 in

Details

Static Pressure
82 in
Tank Material
Stainless Steel
Peak Horsepower
65 hp
Amps
11A
Attachments
Premium 14-Gallon* Stainless Steel Tank with Push Handle, Powerful 6.5 Peak HP† High Performance Motor, SecureLock™ Locking Accessories, Equipped with High-Efficiency Cartridge Filter and Dust Bag, Complete Vac Organization with On-Board Hose, Cord and Accessory Storage, 22-Foot Power Cord with Cord Storage, 27-Foot Cleaning Reach with Hose and Power Cord, Unique Flat Power Head Design, Non-Marring Wheels and Locking Casters, Extra Large Drain Port, Easily Converts to Blower, Large Dust Sealed On/Off Switch
CFM High
123
For Use With
Home, Construction, Professional, Garage

Description

The Vacmaster Professional Beast Series 14-gallon wet/dry vacuum is engineered with superior 6.5 Peak HP motor performance to tackle the toughest projects that the home, shop, or jobsite can throw at you. The premium stainless-steel, high capacity, 14-gallon tank offers plenty of room for big messes. The unique flat power head design, along with the accessory bag, allows you to conveniently store tools so they are easily accessible when needed. The on-board hose, power cord and accessory storage allows you to keep all of your attachments organized and in one place. Equipped with a wide array of SecureLock locking accessories, you'll have the tools to get the job done no matter what. The ball-bearing casters, large rear wheels, and padded push handle make for convenient transportation from one place to the next. Turning this vac into a blower to remove debris from your yard or workspace could not be easier - all it takes is a simple conversion. Effortlessly access the tank using the large locking latches, or use the large drain port to quickly empty your liquid messes!


  • Premium 14-Gallon* Stainless Steel Tank with Push Handle
  • Powerful 6.5 Peak HP High Performance Motor
  • SecureLock Locking Accessories
  • Equipped with High-Efficiency Cartridge Filter and Dust Bag
  • Complete Vac Organization with On-Board Hose, Cord and Accessory Storage
  • 22-Foot Power Cord with Cord Storage
  • 27-Foot Cleaning Reach with Hose and Power Cord
  • Unique Flat Power Head Design
  • Non-Marring Wheels and Locking Casters
  • Extra Large Drain Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.