Shop VACMASTER PROFESSIONAL
See all product information
Create Account
VQ607SFD Wet/Dry Vacuum Cleaner, 7 ft L Hose
Mfr # VQ607SFD
Zoro # G604374313
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Filtration Type
Filter
Vacuum Pickup Type
Dry, Wet
Tank Material
Stainless Steel
Vacuum Hose Dia.
1-1/4 in
Vacuum Collection Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VQ607SFD
- Zoro #
- G604374313
- UPC #
- 899794001825
- Country of Origin
- China
Dimensions
- Vacuum Hose Dia.
- 1-1/4 in
- Vacuum Hose Length
- 7 ft
- Width
- 15.8
- Power Cord Length
- 12 ft
Details
- Filtration Type
- Filter
- Vacuum Pickup Type
- Dry, Wet
- Tank Material
- Stainless Steel
- Vacuum Collection Type
- Bag
- Amps
- 7
- Weight
- 15.1 lb
Description
The Vacmaster stainless steel wet/dry vac is ultra-lightweight, powerful and portable. Use at home, in the garage or at the office. The stainless steel tank offers a more professional look and will stand up to the rugged demands of your job. Powerful 3 peak hp motor delivers the suction necessary for all your household projects. It features a 12 ft power cord with cord wrap, on-board accessory storage, balanced top handle design, drain port and 7 ft x 1-1/4 in locking hose. It includes an air control handle, 2 extension wands, cartridge filter, dust collection bag, reusable wet foam filter, multi-surface floor nozzle, crevice tool and round dust brush.