This item is Discontinued.

Vacu Vin Vacu Vin 38854606 Champagne Active Cooler; Bottles - J Hook 38854606

Vacu Vin 38854606 Champagne Active Cooler; Bottles - J Hook (Discontinued)

  • Mfr # 38854606
  • Zoro # G103881138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38854606
Zoro #
G103881138
UPC #
-
Country of Origin
China

Description

The Rapid Ice Champagne Cooler is an adaptation of Vacu Vin's enormously successful Wine Cooler collection. The range was developed in order to enable users to chill their drinks promptly and keep them cold for an extended period of time thereafter - all without the need for an accompanying refrigerator or ice bucket. The cooling sleeve contains 6 pockets of specifically formulated, non-toxic gel that expand when placed in a freezer for a period of 6 hours or more. Upon removal, the Champagne Cooler is simply inserted onto the outside of the bottle and then chills the contents within 5 minutes. Once cooled, the champagne will remain chilled for hours. Multiple polyester foil layers and foam pouches within the sleeve ensure that the temperature is retained.

The Champagne Cooler is both flexible and virtually unbreakable. It is also lightweight and is therefore ideal for use at parties, picnics, barbecues, on holiday etc. Once used, simply return the item to the freezer for subsequent re-application.

Features
  • Champagne Active Cooler
  • Chills champagne within 5 minutes and keeps it cold for hours - without the need for a refrigerator or ice bucket
  • Sleeve is ready for application to the outside of a champagne bottle after 6 hours or more in a freezer
  • Cooler will lie flat when in the freezer (requires minimal space)
  • Flexible and virtually unbreakable - will tolerate regular and prolonged usage
  • Lightweight and easy to transport for use at parties, picnics, barbecues, on holiday etc
  • Designed to fit any standard-size champagne bottle
  • Award-winning product - used by millions worldwide
Specifications
  • Style Name: J Hook
  • Weight: 1.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.