Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROBOFLIP CAMERA

  • Mfr # 999-99800-000

  • Zoro # G212102704


product price: $7,055.99
/ea
Free Shipping & Returns

Key Features

Height
9.3 in
Minimum Focal Length
4.40 mm
Remote Management
Yes
Minimum Aperture
f/2
Recording Formats
HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
999-99800-000
Zoro #
G212102704
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3 in
Minimum Focal Length
4.40 mm
Maximum Focal Length
88.40 mm
Diameter
16 in

Details

Item
Network Camera
Remote Management
Yes
Minimum Aperture
f/2
Recording Formats
HD
Lens Type
Varifocal
Effective Camera Resolution
8.6 Megapixel
Features
Wide Dynamic Range, Automatic White Balance, PTZ, Back Light Compensation (BLC), Auto Gain Control, Noise Reduction
Video Formats
H.264
Minimum Operating Temperature
32°F (0°C)
Connectivity Technology
Wired
HD Recording
Yes
Field of View
Horizontal 70.2°
Package Contents
RoboFLIP 30 HDBT PTZ Ceiling Camera, White Trim Ring including IR Receiver and Courtesy Light Button with 3 Qty Mounting Screws, Tile Support Brace, Vaddio IR Remote Commander for RoboFLIP 30 HDBT Camera, Installation Guide
Color Supported
Color
Image Sensor Type
Exmor R CMOS
Lens Included
Yes
Maximum Frame Rate
30 fps
Maximum Operating Temperature
104°F (40°C)
Maximum Aperture
f/3.8
Maximum Video Resolution
1920 x 1080
Mount Type
In-ceiling, Ceiling Mount
Maximum Operating Humidity
0.8
Optical Zoom
20x
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.