Zoro Homepage

Roboshot 12E Sdi

  • Mfr # 999-99300-000

  • Zoro # G6513702


product price: $3,037.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
(1) Quick-Start Guide, (1) PoE+ Midspan Power Injector, (1) Thin Profile Wall Mount with Mounting Hardware and Installation Manual, (1) Vaddio IR Remote Commander.
Max. Frame Rate
60 fps
Network (RJ-45)
Yes
Image Sensor Type
Exmor R CMOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-99300-000
Zoro #
G6513702
UPC #
-
Country of Origin
United States

Details

Item
Video Conferencing Camera
Color
Black
Includes
(1) Quick-Start Guide, (1) PoE+ Midspan Power Injector, (1) Thin Profile Wall Mount with Mounting Hardware and Installation Manual, (1) Vaddio IR Remote Commander.
Max. Frame Rate
60 fps
Network (RJ-45)
Yes
Image Sensor Type
Exmor R CMOS
HDMI Out
Yes
Interpolated Resolution
8.6 Megapixel
Max. Video Resolution
1920 x 1080
Camera Resolution
8.5 Megapixel
Focus Modes
Auto/Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.