
Stand-Alone Onelink Hdmi Camer
Mfr # 999-1105-043
Zoro # G6513237
product price: $1,580.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Receiver Depth
6 in
Number of Network (RJ-45) Ports
2
Number of HDMI Outputs
1
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999-1105-043
Zoro #
G6513237
UPC #
-
Country of Origin
United States
Dimensions
Receiver Depth
6 in
Receiver Height
1.72 in
Receiver Width
8.38 in
Details
Item
Video Extender Receiver
Color
Black
Number of Network (RJ-45) Ports
2
Number of HDMI Outputs
1
Connectivity Technology
Wired
HDMI Out
Yes
Network (RJ-45)
Yes
Max. Operating Distance
27.33 ft
Media Type Supported
Twisted Pair
Graphics Mode
4K
Supported Video Modes
2160p
Application
IP Camera
Twisted Pair Cable Standard
Category 6
Standards
TAA Compliant
Mounting
Standalone
Includes
OneLINK HDMI Interface, Quick-Start Guide, 48V Power Supply with AC Cord Set(s), EZCamera RS-232 Control Adapter, USB 3.0 Cable, 6ft (1.8 m) Type A to Type B, (4) 3-position, 3.5mm Phoenix Connector Plugs
Number of Output Devices Supported
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.