Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vaddio Rack Panel - 1U Rack Height - 19" Width

  • Mfr # 998-6000-003

  • Zoro # G6231645


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Width
19"
Product Type
Rack Panel
Compatibility
Vaddio PresenterPOD System, Vaddio Quick-Connect DVI/HDMI SR Interface, Vaddio Quick-Connect DVI/HDMI-SR Display Extender for AV Bridge MATRIX PRO, Vaddio RoboSHOT 12 QDVI System
Compatible Rack Height
1U
Compatible With
Vaddio PresenterPOD System, Vaddio Quick-Connect DVI/HDMI SR Interface, Vaddio Quick-Connect DVI/HDMI-SR Display Extender for AV Bridge MATRIX PRO, Vaddio RoboSHOT 12 QDVI System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-6000-003
Zoro #
G6231645
UPC #
-
Country of Origin
United States

Dimensions

Width
19"
Compatible Rack Height
1U

Details

Product Type
Rack Panel
Compatibility
Vaddio PresenterPOD System, Vaddio Quick-Connect DVI/HDMI SR Interface, Vaddio Quick-Connect DVI/HDMI-SR Display Extender for AV Bridge MATRIX PRO, Vaddio RoboSHOT 12 QDVI System
Compatible With
Vaddio PresenterPOD System, Vaddio Quick-Connect DVI/HDMI SR Interface, Vaddio Quick-Connect DVI/HDMI-SR Display Extender for AV Bridge MATRIX PRO, Vaddio RoboSHOT 12 QDVI System
Item
Rack Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.