Zoro Homepage

Vaddio ZoomSHOT 20 SE QUSB System

  • Mfr # 999-69300-100

  • Zoro # G112126541


product price: $3,283.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Recommended Usage
Classroom, House of Worship, Video Conference Equipment
Minimum Operating Temperature
32°F
Maximum Relative Humidity (Non-condensing)
0.8
Maximum Operating Temperature
104°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-69300-100
Zoro #
G112126541
UPC #
-
Country of Origin
United States

Details

Item
Conferencing Equipment Kit
Color
Black
Recommended Usage
Classroom, House of Worship, Video Conference Equipment
Minimum Operating Temperature
32°F
Maximum Relative Humidity (Non-condensing)
0.8
Maximum Operating Temperature
104°F
Package Contents
ZoomSHOT 20 SE Camera (Black or White) Thin Profile Wall Mount (Black or White) With Mounting Hardware Vaddio IR Shot Commander Remote With 2x AAA Batteries Quick-Connect USB Interface 24V Power Supply With AC Cord set(s)
Includes
ZoomSHOT 20 SE Camera (Black or White), Thin Profile Wall Mount (Black or White) With Mounting Hardware, Vaddio IR Shot Commander Remote With 2x AAA Batteries, Quick-Connect USB Interface, 24V Power Supply With AC Cord set(s)
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.