
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999-6930-100
Zoro #
G6384455
UPC #
-
Country of Origin
United States
Dimensions
Height
5.5 in
Lens Width
5.5 in
Depth
5.5 in
Details
Color
Black, Silver
Item
Video Conferencing Camera
Megapixels
2.4
Video Resolution
1920 x 1080
Resolution
2.1 Megapixel
Maximum Frame Rate
60 fps
Focus Modes
Auto/Manual
Image Sensor Type
Exmor CMOS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.