Zoro Homepage

Butterfly Valve, Flanged, 8 In, Locking

  • Mfr # 2008-CD4B5N-L1-1

  • Zoro # G2991606


product price: $1,442.99
/ea
Free Shipping & Returns

Key Features

Style
Flanged
Body Material
Cast Iron ASTM A126
Pipe Size
8 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2008-CD4B5N-L1-1
Zoro #
G2991606
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
8 in
Bolt Circle Dia.
3/4 in
Nominal Valve Size
8 in

Details

Item
Butterfly Valve
Style
Flanged
Body Material
Cast Iron ASTM A126
Max. Water Pressure
150 psi
Handle Type
Lever
Standards
AWWA C504, AWWA C516, NSF 372
Number of Bolt Holes
8
Liner Material
Buna-N
Temp. Range
-32 to 210 Degrees F
Disc Material
Ductile Iron
NSF Certifications for Food and Drinking Water
NSF 61
Number of Flange Bolt Holes
8
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
2,750
Connection Type
Lug
For Media
Water
Operating Temperature - Maximum
210 Degrees F
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
-32 Degrees F
Valve Series
2000

Description

Butterfly Valve, Flanged Style, Body Material Cast Iron ASTM A126, Max. Water Pressure 150 psi, Pipe Size 8 in, Temp. Range -32 to 210 Degrees F, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 3/4 in, Standards AWWA C504, AWWA C516, NSF 372

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.