Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ButterflyValve, Flanged, 12 In, Actuated, CI

  • Mfr # 2012-1C02AK

  • Zoro # G3336986


product price: $3,037.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Style
Flanged
Body Material
Cast Iron ASTM A126
Pipe Size
12 in
Max. Water Pressure
150 psi
Handle Type
Bare Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012-1C02AK
Zoro #
G3336986
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
12 in
Bolt Circle Dia.
7/8 in
Nominal Valve Size
12 in

Details

Item
Butterfly Valve
Style
Flanged
Body Material
Cast Iron ASTM A126
Max. Water Pressure
150 psi
Handle Type
Bare Stem
Temp. Range
-32 to 210 Degrees F
Number of Bolt Holes
12
Standards
AWWA C504, AWWA C516, NSF 372
Liner Material
Buna-N
Disc Material
Ductile Iron
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
6,550
Vacuum Service Rating
Not Rated
Connection Type
Lug
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
Number of Flange Bolt Holes
12
For Media
Water
Operating Temperature - Minimum
-32 Degrees F
Operating Temperature - Maximum
210 Degrees F
Valve Series
2000

Description

Butterfly Valve, Flanged Style, Body Material Cast Iron ASTM A126, Max. Water Pressure 150 psi, Pipe Size 12 in, Temp. Range -32 to 210 Degrees F, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Bare Stem, Number of Bolt Holes 12, Bolt Circle Dia. 7/8 in, Standards AWWA C504, AWWA C516, NSF 372

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.