Zoro Homepage

Enhanced Network Audio Port, White

  • Mfr # VC-VIP-804B

  • Zoro # G215879474


product price: $742.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-VIP-804B
Zoro #
G215879474
UPC #
799111023427
Country of Origin
China

Description

Features -4 audio outputs or inputs -4 form A relay contacts -4 contact closure inputs -4 SIP indentities for registering to a VoIP telephone system -RJ-45 jack for network connection -Front panel activity LED -Provides audio for up to 40 Valcom one-way amplified speaker assemblies per zone -Output control contact closure provided during paging output -Contact closure or VOX operation of audio inputs -VM-186 RJ-45 connector provided for audio and relay interface -Page with music output music mutes during page -AUX audio input via RCA jack -Compatible with 25 or 70 Volt amplifiers -2.5mm jack for optional DC power -Power of Ethernet PoE 802.3af compatible Specifications - Color: White - Weight: 3.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.