Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 220 gal., IBC Tote

  • Mfr # AEROTECHB-220U

  • Zoro # G204102842


product price: $9,947.99
/ea
Additional $600.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Ferrous and Non-Ferrous Metals
Color
Amber
Cutting Fluid Sub-Category
Coolants
Base Oil
Semi-Synthetic
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEROTECHB-220U
Zoro #
G204102842
UPC #
819432020025
Country of Origin
United States

Dimensions

Container Size
220 gal

Details

For Use With
Ferrous and Non-Ferrous Metals
Color
Amber
Item
Coolant
Cutting Fluid Sub-Category
Coolants
Base Oil
Semi-Synthetic
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
pH Value
9.4
Series
Aerotech B
Application
Drilling, Grinding, Milling
Flash Point
354 Degrees F
Container Style
IBC Tote
Fragrance
Mild Odor
Physical Form
Liquid
Specific Gravity
1.04
Features
High Pressure Foam Control, Increased Sump Life
Container Type
Tote
Form
Liquid
Industry
Aerospace
Solution pH - Maximum
9.4
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Low Foam
Material Compatibility
Copper, Stainless Steel
Recommended Concentration - Maximum
10 %
Fluid Class
Semisynthetic
Coolant Refractometer Factor
1.2

Description

Coolant, Container Size 220 gal, Tote, Amber, Application Drilling, Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.