Coolant, 220 gal., IBC Tote
Mfr # VP690-220U
Zoro # G504102863
product price: $9,067.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Key Features
Fragrance
Mild Odor
Physical Form
Liquid
Series
VP 690
Specific Gravity
0.97
Container Style
IBC Tote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP690-220U
Zoro #
G504102863
UPC #
819432020711
Country of Origin
United States
Dimensions
Container Size
220 gal
Details
Fragrance
Mild Odor
Physical Form
Liquid
Series
VP 690
Specific Gravity
0.97
Container Style
IBC Tote
Features
High Pressure Foam Control, Increased Sump Life
Cutting Fluid Sub-Category
Coolants
Application
Drilling, Grinding, Milling
Fluid Properties
Chlorine Free, Nitrite Free, Phenol Free, Water Soluble
Flash Point
382 Degrees F
Base Oil
Semi-Synthetic
pH Value
9.4
For Use With
Ferrous and Non-Ferrous Metals
Item
Coolant
Color
Amber
Form
Liquid
Solution pH - Maximum
9.4
Description
Coolant, Container Size 220 gal, Amber, Application Drilling, Grinding, Milling
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.