Coolant, 220 gal., IBC Tote
Mfr # VP700P-220B
Zoro # G004102875
product price: $6,027.99
/eaKey Features
pH Value
9.4
Fragrance
Mild Odor
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Cutting Fluid Sub-Category
Coolants
Physical Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP700P-220B
Zoro #
G004102875
UPC #
819432020803
Country of Origin
United States
Dimensions
Container Size
220 gal
Details
pH Value
9.4
Fragrance
Mild Odor
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Cutting Fluid Sub-Category
Coolants
Item
Coolant
Physical Form
Liquid
Specific Gravity
1.01
For Use With
Ferrous and Non-Ferrous Metals
Base Oil
Semi-Synthetic
Container Style
IBC Tote
Flash Point
381 Degrees F
Features
High Pressure Foam Control, Increased Sump Life
Application
Grinding, Milling
Color
Blue
Series
VP 700 P
Container Type
Tote
Form
Liquid
Material Compatibility
Cast Iron, Copper
Fluid Characteristics
Bio-Resistant, Boron Free, Chlorine Free, Corrosion Inhibition, Low Foam, Phenol Free, Sulfur Free
Recommended Concentration - Maximum
10 %
Solution pH - Maximum
9.4
Fluid Class
Semisynthetic
Coolant Refractometer Factor
2.8
Description
Coolant, Container Size 220 gal, Tote, Blue, Application Grinding, Milling
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.