Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 220 gal., IBC Tote

  • Mfr # VP700P-220U

  • Zoro # G604102831


product price: $5,082.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Application
Grinding, Milling
Container Style
IBC Tote
Base Oil
Semi-Synthetic
Features
High Pressure Foam Control, Increased Sump Life
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP700P-220U
Zoro #
G604102831
UPC #
819432020810
Country of Origin
United States

Dimensions

Container Size
220 gal

Details

Application
Grinding, Milling
Container Style
IBC Tote
Base Oil
Semi-Synthetic
Features
High Pressure Foam Control, Increased Sump Life
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Color
Amber
Series
VP 700 P
Item
Coolant
For Use With
Ferrous and Non-Ferrous Metals
Cutting Fluid Sub-Category
Coolants
pH Value
9.4
Flash Point
381 Degrees F
Specific Gravity
1.01
Physical Form
Liquid
Fragrance
Mild Odor
Container Type
Tote
Fluid Class
Semisynthetic
Recommended Concentration - Maximum
10 %
Solution pH - Maximum
9.4
Fluid Characteristics
Bio-Resistant, Boron Free, Chlorine Free, Corrosion Inhibition, Low Foam, Phenol Free, Sulfur Free
Material Compatibility
Cast Iron, Copper
Form
Liquid
Coolant Refractometer Factor
2.8

Description

Coolant, Container Size 220 gal, Tote, Amber, Application Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.