Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 220 gal., IBC Tote

  • Mfr # VP855P-220B

  • Zoro # G004102851


product price: $6,600.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Container Style
IBC Tote
Specific Gravity
1.03
Color
Blue
Flash Point
371 Degrees F
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP855P-220B
Zoro #
G004102851
UPC #
819432021145
Country of Origin
United States

Dimensions

Container Size
220 gal

Details

Container Style
IBC Tote
Specific Gravity
1.03
Color
Blue
Flash Point
371 Degrees F
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Cutting Fluid Sub-Category
Coolants
Fragrance
Mild Odor
For Use With
Ferrous and Non-Ferrous Metals
Physical Form
Liquid
Features
High Pressure Foam Control, Increased Sump Life
Base Oil
Semi-Synthetic
Application
Grinding, Milling
Item
Coolant
Series
VP 855 P
pH Value
9.4
Container Type
Tote
Recommended Concentration - Maximum
10 %
Material Compatibility
Cast Iron, Copper, Stainless Steel
Form
Liquid
Fluid Characteristics
Bio-Resistant, Chlorine Free, Corrosion Inhibition, Emulsion
Solution pH - Maximum
9.4
Coolant Refractometer Factor
1.6
Fluid Class
Semisynthetic

Description

Coolant, Container Size 220 gal, Tote, Blue, Application Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.