Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 220 gal., IBC Tote

  • Mfr # VP910P-220B

  • Zoro # G304067270


product price: $6,542.99
/ea
Additional $600.00 delivery surcharge applies per item.
See details

Key Features

Specific Gravity
1.02
Application
Drilling, Grinding, Milling
pH Value
9.4
Base Oil
Synthetic
Features
High Pressure Foam Control, Increased Sump Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP910P-220B
Zoro #
G304067270
UPC #
819432021275
Country of Origin
United States

Dimensions

Container Size
220 gal

Details

Specific Gravity
1.02
Application
Drilling, Grinding, Milling
pH Value
9.4
Base Oil
Synthetic
Features
High Pressure Foam Control, Increased Sump Life
Fragrance
Mild Odor
Item
Coolant
Color
Blue
Physical Form
Liquid
For Use With
Ferrous Metals
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Series
VP 910 P
Cutting Fluid Sub-Category
Coolants
Container Style
IBC Tote
Container Type
Tote
Solution pH - Maximum
9.5
Fluid Class
Synthetic
Material Compatibility
Copper, Nickel Alloys, Stainless Steel
Recommended Concentration - Maximum
10 %
Form
Liquid
Fluid Characteristics
Bio-Resistant, Chlorine Free, Corrosion Inhibition
Coolant Refractometer Factor
3.1

Description

Coolant, Container Size 220 gal, Tote, Blue, Application Drilling, Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.