Zoro Homepage

Coolant, 220 gal., IBC Tote

  • Mfr # VP910P-220U

  • Zoro # G804102877


product price: $6,542.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Color
Amber
Features
High Pressure Foam Control, Increased Sump Life
Base Oil
Synthetic
Physical Form
Liquid
Fragrance
Mild Odor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP910P-220U
Zoro #
G804102877
UPC #
819432021282
Country of Origin
United States

Dimensions

Container Size
220 gal

Details

Color
Amber
Features
High Pressure Foam Control, Increased Sump Life
Base Oil
Synthetic
Physical Form
Liquid
Fragrance
Mild Odor
Application
Drilling, Grinding, Milling
Series
VP 910 P
Item
Coolant
Specific Gravity
1.02
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Container Style
IBC Tote
Cutting Fluid Sub-Category
Coolants
pH Value
9.4
For Use With
Ferrous Metals
Container Type
Tote
Material Compatibility
Copper, Nickel Alloys, Stainless Steel
Recommended Concentration - Maximum
10 %
Coolant Refractometer Factor
3.1
Form
Liquid
Fluid Class
Synthetic
Fluid Characteristics
Bio-Resistant, Chlorine Free, Corrosion Inhibition
Solution pH - Maximum
9.5

Description

Coolant, Container Size 220 gal, Tote, Amber, Application Drilling, Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.