Zoro Homepage

Coolant, 220 gal., IBC Tote

  • Mfr # VP930-220U

  • Zoro # G504102856


product price: $9,190.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Specific Gravity
1.03
Flash Point
581 Degrees F
Series
VP 930
Fragrance
Mild Odor
Base Oil
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP930-220U
Zoro #
G504102856
UPC #
819432021534
Country of Origin
United States

Dimensions

Container Size
220 gal

Details

Specific Gravity
1.03
Flash Point
581 Degrees F
Series
VP 930
Fragrance
Mild Odor
Base Oil
Synthetic
Color
Amber
pH Value
9.4
Application
Drilling, Grinding, Milling
Container Style
IBC Tote
Fluid Properties
Bio Resistant, Chlorine Free, Sulfur Free, Water Soluble
Item
Coolant
For Use With
Ferrous and Non-Ferrous Metals
Features
High Pressure Foam Control, Increased Sump Life
Physical Form
Liquid
Cutting Fluid Sub-Category
Coolants
Container Type
Tote
Material Compatibility
Cast Iron, Copper, Stainless Steel
Fluid Characteristics
Bio-Resistant, Chlorine Free, Corrosion Inhibition, Emulsion, Low Foam
Coolant Refractometer Factor
3.1
Solution pH - Maximum
9.5
Form
Liquid
Fluid Class
Synthetic
Recommended Concentration - Maximum
10 %

Description

Coolant, Container Size 220 gal, Tote, Amber, Application Drilling, Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.