Zoro Homepage

Coolant, 220 gal., IBC Tote

  • Mfr # VP940P-220B

  • Zoro # G404067231


product price: $8,190.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Features
High Pressure Foam Control, Increased Sump Life
Specific Gravity
1.03
Container Style
IBC Tote
pH Value
9.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP940P-220B
Zoro #
G404067231
UPC #
819432021626
Country of Origin
United States

Dimensions

Container Size
220 gal

Details

Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Features
High Pressure Foam Control, Increased Sump Life
Specific Gravity
1.03
Container Style
IBC Tote
Item
Coolant
pH Value
9.4
Base Oil
Synthetic
Physical Form
Liquid
Color
Blue
Application
Drilling, Grinding, Milling
Fragrance
Mild Odor
Series
VP 940 P
Flash Point
378 Degrees F
For Use With
Carbide Grinding
Cutting Fluid Sub-Category
Coolants
Container Type
Tote
Recommended Concentration - Maximum
10 %
Fluid Characteristics
Bio-Resistant, Chlorine Free, Low Foam
Solution pH - Maximum
9.5
Form
Liquid
Fluid Class
Synthetic
Material Compatibility
Cast Iron, Copper, Stainless Steel
Coolant Refractometer Factor
2.5
Industry
Aerospace

Description

Coolant, Container Size 220 gal, Tote, Blue, Application Drilling, Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.