Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 220 gal., IBC Tote

  • Mfr # VP940P-220U

  • Zoro # G104067265


product price: $8,190.99
/ea
Additional $600.00 delivery surcharge applies per item.
See details

Key Features

Base Oil
Synthetic
Series
VP 940 P
Features
High Pressure Foam Control, Increased Sump Life
Flash Point
378 Degrees F
For Use With
Carbide Grinding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP940P-220U
Zoro #
G104067265
UPC #
819432021633
Country of Origin
United States

Dimensions

Container Size
220 gal

Details

Base Oil
Synthetic
Series
VP 940 P
Features
High Pressure Foam Control, Increased Sump Life
Flash Point
378 Degrees F
For Use With
Carbide Grinding
Cutting Fluid Sub-Category
Coolants
pH Value
9.4
Item
Coolant
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Physical Form
Liquid
Color
Amber
Fragrance
Mild Odor
Application
Drilling, Grinding, Milling
Container Style
IBC Tote
Specific Gravity
1.03
Container Type
Tote
Form
Liquid
Solution pH - Maximum
9.5
Material Compatibility
Cast Iron, Copper, Stainless Steel
Industry
Aerospace
Coolant Refractometer Factor
2.5
Fluid Characteristics
Bio-Resistant, Chlorine Free, Low Foam
Fluid Class
Synthetic
Recommended Concentration - Maximum
10 %

Description

Coolant, Container Size 220 gal, Tote, Amber, Application Drilling, Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.