Zoro Homepage

Coolant, 220 gal., IBC Tote

  • Mfr # VPTECHP-220B

  • Zoro # G104102874


product price: $8,513.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

pH Value
9.4
Series
VP TECH P
Container Style
IBC Tote
Color
Blue
Features
High Pressure Foam Control, Increased Sump Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPTECHP-220B
Zoro #
G104102874
UPC #
819432021824
Country of Origin
United States

Dimensions

Container Size
220 gal

Details

pH Value
9.4
Series
VP TECH P
Container Style
IBC Tote
Color
Blue
Features
High Pressure Foam Control, Increased Sump Life
Flash Point
390 Degrees F
Fluid Properties
Chlorine Free, Nitrite Free, Phenol Free, Water Soluble
Specific Gravity
0.98
Cutting Fluid Sub-Category
Coolants
For Use With
Ferrous and Non-Ferrous Metals
Fragrance
Mild Odor
Physical Form
Liquid
Application
Drilling, Grinding, Milling
Base Oil
Semi-Synthetic
Item
Coolant
Container Type
Tote
Material Compatibility
Copper, Stainless Steel
Recommended Concentration - Maximum
10 %
Solution pH - Maximum
9.5
Fluid Characteristics
Bio-Resistant, Boron Free, Chlorine Free, Corrosion Inhibition, Low Foam, Phenol Free, Sulfur Free
Coolant Refractometer Factor
1.6
Form
Liquid
Fluid Class
Semisynthetic

Description

Coolant, Container Size 220 gal, Tote, Blue, Application Drilling, Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.