Coolant, 220 gal., IBC Tote
Mfr # VPTECHP-220U
Zoro # G804102839
product price: $6,819.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Key Features
Physical Form
Liquid
Series
VP TECH P
Flash Point
390 Degrees F
Features
High Pressure Foam Control, Increased Sump Life
Application
Drilling, Grinding, Milling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPTECHP-220U
Zoro #
G804102839
UPC #
819432021831
Country of Origin
United States
Dimensions
Container Size
220 gal
Details
Physical Form
Liquid
Series
VP TECH P
Flash Point
390 Degrees F
Features
High Pressure Foam Control, Increased Sump Life
Application
Drilling, Grinding, Milling
Item
Coolant
Color
Amber
Specific Gravity
0.98
Cutting Fluid Sub-Category
Coolants
Fragrance
Mild Odor
Fluid Properties
Chlorine Free, Nitrite Free, Phenol Free, Water Soluble
pH Value
9.4
Base Oil
Semi-Synthetic
For Use With
Ferrous and Non-Ferrous Metals
Container Style
IBC Tote
Container Type
Tote
Recommended Concentration - Maximum
10 %
Coolant Refractometer Factor
1.6
Solution pH - Maximum
9.5
Form
Liquid
Fluid Characteristics
Bio-Resistant, Boron Free, Chlorine Free, Corrosion Inhibition, Low Foam, Phenol Free, Sulfur Free
Fluid Class
Semisynthetic
Material Compatibility
Copper, Stainless Steel
Description
Coolant, Container Size 220 gal, Tote, Amber, Application Drilling, Grinding, Milling
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.