Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 275 gal., IBC Tote

  • Mfr # AEROTECHB-275U

  • Zoro # G904102845


product price: $13,172.99
/ea
Additional $710.00 delivery surcharge applies per item.
See details

Key Features

Features
High Pressure Foam Control, Increased Sump Life
pH Value
9.4
Color
Amber
Container Style
IBC Tote
Application
Drilling, Grinding, Milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEROTECHB-275U
Zoro #
G904102845
UPC #
819432020032
Country of Origin
United States

Dimensions

Container Size
275 gal

Details

Features
High Pressure Foam Control, Increased Sump Life
pH Value
9.4
Item
Coolant
Color
Amber
Container Style
IBC Tote
Application
Drilling, Grinding, Milling
For Use With
Ferrous and Non-Ferrous Metals
Physical Form
Liquid
Base Oil
Semi-Synthetic
Flash Point
354 Degrees F
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Series
Aerotech B
Specific Gravity
1.04
Cutting Fluid Sub-Category
Coolants
Fragrance
Mild Odor
Container Type
Tote
Material Compatibility
Copper, Stainless Steel
Fluid Class
Semisynthetic
Coolant Refractometer Factor
1.2
Recommended Concentration - Maximum
10 %
Industry
Aerospace
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Low Foam
Solution pH - Maximum
9.4
Form
Liquid

Description

Coolant, Container Size 275 gal, Tote, Amber, Application Drilling, Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.