Coolant, 275 gal., IBC Tote
Mfr # VP690-275U
Zoro # G404102840
product price: $11,366.99
/eaKey Features
Base Oil
Semi-Synthetic
Cutting Fluid Sub-Category
Coolants
Color
Amber
Specific Gravity
0.97
For Use With
Ferrous and Non-Ferrous Metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP690-275U
Zoro #
G404102840
UPC #
819432020728
Country of Origin
United States
Dimensions
Container Size
275 gal
Details
Base Oil
Semi-Synthetic
Cutting Fluid Sub-Category
Coolants
Color
Amber
Specific Gravity
0.97
For Use With
Ferrous and Non-Ferrous Metals
Item
Coolant
Series
VP 690
Features
High Pressure Foam Control, Increased Sump Life
Container Style
IBC Tote
Fragrance
Mild Odor
Physical Form
Liquid
Application
Drilling, Grinding, Milling
Fluid Properties
Chlorine Free, Nitrite Free, Phenol Free, Water Soluble
Flash Point
382 Degrees F
pH Value
9.4
Solution pH - Maximum
9.4
Form
Liquid
Description
Coolant, Container Size 275 gal, Amber, Application Drilling, Grinding, Milling
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.