Coolant, 275 gal., IBC Tote
Mfr # VP700P-275B
Zoro # G804102846
product price: $8,341.99
/eaKey Features
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Flash Point
381 Degrees F
Series
VP 700 P
Application
Grinding, Milling
Base Oil
Semi-Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP700P-275B
Zoro #
G804102846
UPC #
819432020827
Country of Origin
United States
Dimensions
Container Size
275 gal
Details
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Flash Point
381 Degrees F
Series
VP 700 P
Application
Grinding, Milling
Base Oil
Semi-Synthetic
pH Value
9.4
Specific Gravity
1.01
Color
Blue
Features
High Pressure Foam Control, Increased Sump Life
Cutting Fluid Sub-Category
Coolants
For Use With
Ferrous and Non-Ferrous Metals
Fragrance
Mild Odor
Physical Form
Liquid
Container Style
IBC Tote
Item
Coolant
Container Type
Tote
Fluid Characteristics
Bio-Resistant, Boron Free, Chlorine Free, Corrosion Inhibition, Low Foam, Phenol Free, Sulfur Free
Recommended Concentration - Maximum
10 %
Fluid Class
Semisynthetic
Coolant Refractometer Factor
2.8
Material Compatibility
Cast Iron, Copper
Form
Liquid
Solution pH - Maximum
9.4
Description
Coolant, Container Size 275 gal, Tote, Blue, Application Grinding, Milling
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.