Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 275 gal., IBC Tote

  • Mfr # VP700P-275U

  • Zoro # G504102832


product price: $6,681.99
/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.

Key Features

Specific Gravity
1.01
Fragrance
Mild Odor
Flash Point
381 Degrees F
Base Oil
Semi-Synthetic
Series
VP 700 P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP700P-275U
Zoro #
G504102832
UPC #
819432020834
Country of Origin
United States

Dimensions

Container Size
275 gal

Details

Specific Gravity
1.01
Fragrance
Mild Odor
Flash Point
381 Degrees F
Base Oil
Semi-Synthetic
Series
VP 700 P
pH Value
9.4
Application
Grinding, Milling
For Use With
Ferrous and Non-Ferrous Metals
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Cutting Fluid Sub-Category
Coolants
Color
Amber
Container Style
IBC Tote
Features
High Pressure Foam Control, Increased Sump Life
Item
Coolant
Physical Form
Liquid
Container Type
Tote
Coolant Refractometer Factor
2.8
Material Compatibility
Cast Iron, Copper
Fluid Class
Semisynthetic
Solution pH - Maximum
9.4
Form
Liquid
Fluid Characteristics
Bio-Resistant, Boron Free, Chlorine Free, Corrosion Inhibition, Low Foam, Phenol Free, Sulfur Free
Recommended Concentration - Maximum
10 %

Description

Coolant, Container Size 275 gal, Tote, Amber, Application Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.