Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 275 gal., IBC Tote

  • Mfr # VP850-275U

  • Zoro # G704102847


product price: $9,582.99
/ea
Additional $710.00 delivery surcharge applies per item.
See details

Key Features

Container Style
IBC Tote
Fragrance
Mild Odor
Physical Form
Liquid
Color
Amber
Flash Point
390 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP850-275U
Zoro #
G704102847
UPC #
819432021077
Country of Origin
United States

Dimensions

Container Size
275 gal

Details

Container Style
IBC Tote
Fragrance
Mild Odor
Physical Form
Liquid
Color
Amber
Flash Point
390 Degrees F
Series
VP 850
For Use With
Ferrous and Non-Ferrous Metals
Cutting Fluid Sub-Category
Coolants
Fluid Properties
Chlorine Free, Nitrite Free, Phenol Free, Water Soluble
pH Value
9.4
Item
Coolant
Application
Drilling, Grinding, Milling
Specific Gravity
0.98
Base Oil
Semi-Synthetic
Features
High Pressure Foam Control, Increased Sump Life
Container Type
Tote
Coolant Refractometer Factor
1.6
Material Compatibility
Copper, Stainless Steel
Form
Liquid
Recommended Concentration - Maximum
10 %
Solution pH - Maximum
9.5
Fluid Characteristics
Bio-Resistant, Chlorine Free, Corrosion Inhibition, Low Foam, Emulsion
Fluid Class
Semisynthetic

Description

Coolant, Container Size 275 gal, Tote, Amber, Application Drilling, Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.