Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 275 gal., IBC Tote

  • Mfr # VP910P-275B

  • Zoro # G904102869


product price: $10,208.99
/ea
Additional $710.00 delivery surcharge applies per item.
See details

Key Features

Base Oil
Synthetic
Features
High Pressure Foam Control, Increased Sump Life
Specific Gravity
1.02
For Use With
Ferrous Metals
pH Value
9.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP910P-275B
Zoro #
G904102869
UPC #
819432021299
Country of Origin
United States

Dimensions

Container Size
275 gal

Details

Base Oil
Synthetic
Features
High Pressure Foam Control, Increased Sump Life
Specific Gravity
1.02
Item
Coolant
For Use With
Ferrous Metals
pH Value
9.4
Container Style
IBC Tote
Fragrance
Mild Odor
Cutting Fluid Sub-Category
Coolants
Physical Form
Liquid
Application
Drilling, Grinding, Milling
Series
VP 910 P
Color
Blue
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Container Type
Tote
Material Compatibility
Copper, Nickel Alloys, Stainless Steel
Form
Liquid
Recommended Concentration - Maximum
10 %
Fluid Class
Synthetic
Fluid Characteristics
Bio-Resistant, Chlorine Free, Corrosion Inhibition
Coolant Refractometer Factor
3.1
Solution pH - Maximum
9.5

Description

Coolant, Container Size 275 gal, Tote, Blue, Application Drilling, Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.