Coolant, 275 gal., IBC Tote
Mfr # VP930-275U
Zoro # G304067249
product price: $13,188.99
/eaKey Features
pH Value
9.4
Base Oil
Synthetic
Container Style
IBC Tote
For Use With
Ferrous and Non-Ferrous Metals
Cutting Fluid Sub-Category
Coolants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP930-275U
Zoro #
G304067249
UPC #
819432021541
Country of Origin
United States
Dimensions
Container Size
275 gal
Details
pH Value
9.4
Base Oil
Synthetic
Container Style
IBC Tote
For Use With
Ferrous and Non-Ferrous Metals
Cutting Fluid Sub-Category
Coolants
Series
VP 930
Physical Form
Liquid
Application
Drilling, Grinding, Milling
Features
High Pressure Foam Control, Increased Sump Life
Flash Point
581 Degrees F
Specific Gravity
1.03
Color
Amber
Fragrance
Mild Odor
Fluid Properties
Bio Resistant, Chlorine Free, Sulfur Free, Water Soluble
Item
Coolant
Container Type
Tote
Coolant Refractometer Factor
3.1
Fluid Characteristics
Bio-Resistant, Chlorine Free, Corrosion Inhibition, Emulsion, Low Foam
Fluid Class
Synthetic
Solution pH - Maximum
9.5
Material Compatibility
Cast Iron, Copper, Stainless Steel
Form
Liquid
Recommended Concentration - Maximum
10 %
Description
Coolant, Container Size 275 gal, Tote, Amber, Application Drilling, Grinding, Milling
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.