Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 275 gal., IBC Tote

  • Mfr # VP940P-275B

  • Zoro # G904102838


product price: $10,977.99
/ea
Additional $710.00 delivery surcharge applies per item.
See details

Key Features

Fragrance
Mild Odor
Base Oil
Synthetic
Container Style
IBC Tote
Cutting Fluid Sub-Category
Coolants
pH Value
9.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP940P-275B
Zoro #
G904102838
UPC #
819432021640
Country of Origin
United States

Dimensions

Container Size
275 gal

Details

Fragrance
Mild Odor
Base Oil
Synthetic
Container Style
IBC Tote
Cutting Fluid Sub-Category
Coolants
pH Value
9.4
For Use With
Carbide Grinding
Specific Gravity
1.03
Physical Form
Liquid
Features
High Pressure Foam Control, Increased Sump Life
Series
VP 940 P
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Item
Coolant
Flash Point
378 Degrees F
Color
Blue
Application
Drilling, Grinding, Milling
Container Type
Tote
Industry
Aerospace
Fluid Characteristics
Bio-Resistant, Chlorine Free, Low Foam
Solution pH - Maximum
9.5
Fluid Class
Synthetic
Material Compatibility
Cast Iron, Copper, Stainless Steel
Form
Liquid
Recommended Concentration - Maximum
10 %
Coolant Refractometer Factor
2.5

Description

Coolant, Container Size 275 gal, Tote, Blue, Application Drilling, Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.