Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 275 gal., IBC Tote

  • Mfr # VP940P-275U

  • Zoro # G704102861


product price: $10,977.99
/ea
Additional $710.00 delivery surcharge applies per item.
See details

Key Features

Fragrance
Mild Odor
pH Value
9.4
Color
Amber
Physical Form
Liquid
Cutting Fluid Sub-Category
Coolants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP940P-275U
Zoro #
G704102861
UPC #
819432021657
Country of Origin
United States

Dimensions

Container Size
275 gal

Details

Fragrance
Mild Odor
pH Value
9.4
Color
Amber
Physical Form
Liquid
Cutting Fluid Sub-Category
Coolants
Container Style
IBC Tote
Flash Point
378 Degrees F
Base Oil
Synthetic
Item
Coolant
For Use With
Carbide Grinding
Series
VP 940 P
Application
Drilling, Grinding, Milling
Specific Gravity
1.03
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Features
High Pressure Foam Control, Increased Sump Life
Container Type
Tote
Recommended Concentration - Maximum
10 %
Material Compatibility
Cast Iron, Copper, Stainless Steel
Fluid Characteristics
Bio-Resistant, Chlorine Free, Low Foam
Industry
Aerospace
Form
Liquid
Fluid Class
Synthetic
Solution pH - Maximum
9.5
Coolant Refractometer Factor
2.5

Description

Coolant, Container Size 275 gal, Tote, Amber, Application Drilling, Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.