Zoro Homepage

Coolant, 275 gal., IBC Tote

  • Mfr # VPTECHP-275B

  • Zoro # G104102867


product price: $9,663.99
/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.

Key Features

Fluid Properties
Chlorine Free, Nitrite Free, Phenol Free, Water Soluble
Container Style
IBC Tote
For Use With
Ferrous and Non-Ferrous Metals
Color
Blue
Flash Point
390 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPTECHP-275B
Zoro #
G104102867
UPC #
819432021848
Country of Origin
United States

Dimensions

Container Size
275 gal

Details

Fluid Properties
Chlorine Free, Nitrite Free, Phenol Free, Water Soluble
Container Style
IBC Tote
For Use With
Ferrous and Non-Ferrous Metals
Color
Blue
Flash Point
390 Degrees F
Cutting Fluid Sub-Category
Coolants
Physical Form
Liquid
Application
Drilling, Grinding, Milling
Fragrance
Mild Odor
Item
Coolant
Series
VP TECH P
Base Oil
Semi-Synthetic
pH Value
9.4
Specific Gravity
0.98
Features
High Pressure Foam Control, Increased Sump Life
Container Type
Tote
Recommended Concentration - Maximum
10 %
Fluid Class
Semisynthetic
Fluid Characteristics
Bio-Resistant, Boron Free, Chlorine Free, Corrosion Inhibition, Low Foam, Phenol Free, Sulfur Free
Material Compatibility
Copper, Stainless Steel
Solution pH - Maximum
9.5
Coolant Refractometer Factor
1.6
Form
Liquid

Description

Coolant, Container Size 275 gal, Tote, Blue, Application Drilling, Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.